Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert for Pro Drills, XOMT110406

  • Mfr # 235072 UNI

  • Zoro # G615499746


product price: $14.99
/ea

Key Features

Manufacturer Series
HOLEX Pro
Shank Dia.
25 mm
No. of Edges
1
Overall Length
120 mm
Shank Length
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235072 UNI
Zoro #
G615499746
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
25 mm
Overall Length
120 mm
Shank Length
56 mm
Depth Limit (Indexable Drill)
2 x D
Size
21
Reach Length
45 mm

Details

Item
Indexable drill
Manufacturer Series
HOLEX Pro
No. of Edges
1
Shank Type
ISO 9766
Machining Strategy
HPC
Point Angle
180 Deg
Max. Adjustment Limit
0.3 mm
Overhang
64 mm
Coolant Through
Yes

Description

The central cutting edge Centers the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance. Application: SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the Center cutting edge. Suitable for: HOLEX Pro Drill No. 235000 235010. Feed f in steel < 900 N/mm2: 0.06 0.16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.