Zoro Homepage

Centering Square, 70 mm

  • Mfr # 455000 70

  • Zoro # G814556769


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Slide Beam Cross Section
12×4.0 mm
For Max. Shaft Dia.
90 mm
Error Limit
0.3 '
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455000 70
Zoro #
G814556769
UPC #
-
Country of Origin
China

Dimensions

Size
70 mm
For Max. Shaft Dia.
90 mm
Stock Length
70 mm

Details

Item
Centring square
Material
Stainless Steel, INOX
Standards
Manufacturer's standard
Slide Beam Cross Section
12×4.0 mm
Error Limit
0.3 '
Beam Graduations
100 mm

Description

Precision steel version with mm graduation on the beam. Functional faces precision ground, remaining faces precision machined. Application: For marking the Center point of round plates and shafts. Center is marked crosswise 2 3 times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.