Chain Pipe Wrench, Special Tool Steel, Pipe Diameter: 1/2-2.1/2 in

  • Mfr # 811200 1/2-212

  • Zoro # G514385911


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Special tool steel
Chain length
420 mm
Handle length
685 mm
Pipe Capacity
1/2 to 2-1/2 in
Pipe Diameter
1/2 − 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811200 1/2-212
Zoro #
G514385911
UPC #
-
Country of Origin
China

Dimensions

Chain length
420 mm
Handle length
685 mm
Pipe Diameter
1/2 − 2-1/2 in

Details

Item
Pipe wrench and water pump pliers
Material
Special tool steel
Pipe Capacity
1/2 to 2-1/2 in

Description

With double-sided toothed jaws. Strong steel chain and solid lever handle. Body and jaws drop-forged. Material: Special tool steel, handle painted. Chain length: 420 mm Handle length: 685 mm Pipe : 1/2 - 2.1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.