Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chalk Snap-Line, 30 m, Retraction Ratio x-fold: 1

  • Mfr # 467590 1

  • Zoro # G014555678


product price: $27.35
/ea

Key Features

Type
1
Overall Height
47 mm
Overall Width
76 mm
Length
125 mm
Line Length
30 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467590 1
Zoro #
G014555678
UPC #
-
Country of Origin
Spain

Dimensions

Overall Height
47 mm
Overall Width
76 mm
Length
125 mm
Line Length
30 m

Details

Item
Chalk line
Type
1
Retraction Ratio (x-fold)
1

Description

Chalk snap line container of die-cast magnesium, red powder-coated. 30 m special multi-Fiber line combines enormous break resistance 234 N with high chalk absorbency for optimum marking properties. Hardened hook with curved point and storage location in the body. With steel eye at the line exit and stainless steel belt clip. The filling cap closes securely to prevent the escape of colored powder. Supplied with: Chalk snap line without colored powder. Line length: 30 m Length: 125 mm Width: 76 mm Height: 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.