Zoro Homepage

Chisel, SDS-Plus, Type: 5

  • Mfr # 789500 5

  • Zoro # G014385985


product price: $45.75
/ea

Key Features

Style
Impact drilling
Blade Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789500 5
Zoro #
G014385985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
22 mm

Details

Item
Chisels
Type
5
Style
Impact drilling

Description

Wear resistant, bead blasted surface. Application: For concrete, masonry, and natural stone. Material: Special tool steel. Shank: SDS Plus Blade width: 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.