Zoro Homepage

Circlip pliers for External Circlips, 4 Pc

  • Mfr # 700145 4

  • Zoro # G714419539


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Overall Length
135; 135; 180; 225 mm
Standards
DIN 5254 A
For Use On
Outer Ring, Straight
For Bore Diameter
3 – 10; 10 – 25; 19 – 60; 40 – 100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700145 4
Zoro #
G714419539
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
135; 135; 180; 225 mm
For Bore Diameter
3 – 10; 10 – 25; 19 – 60; 40 – 100 mm

Details

Item
Circlip Pliers
Number of Pieces
4
Standards
DIN 5254 A
For Use On
Outer Ring, Straight

Description

Drop forged from a single piece of steel, plastic coated handles. Standard: DIN 5254 A gerade Backen, fr Auensicherungsringe. Supplied with: 1 each circlip pliers No. 719905 size A0, A1, A2, A3. Use of circlip pliers: Outer ring, straight for external circlip : 3 10, 10 25, 19 60, 40 100 mm Tip : 0.9, 1.3, 1.8, 2.3, mm maximum overall length: 135, 135, 180, 225 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.