Zoro Homepage

Circlip pliers for Internal Circlips, 4 Pc

  • Mfr # 700135 4

  • Zoro # G314419540


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Overall Length
135; 180; 225; 320 mm
Standards
DIN 5256 C
For Use On
Inner Ring, Straight
For Shaft Diameter
12 – 25, 19 – 60, 40 – 100, 85 – 140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700135 4
Zoro #
G314419540
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
135; 180; 225; 320 mm
For Shaft Diameter
12 – 25, 19 – 60, 40 – 100, 85 – 140 mm

Details

Item
Circlip Pliers
Number of Pieces
4
Standards
DIN 5256 C
For Use On
Inner Ring, Straight

Description

Drop forged from a single piece of steel, plastic coated handles. Standard: DIN 5256 C gerade Backen, fr Innensicherungsringe. Supplied with: 1 each circlip pliers No. 719805 size J1, J2, J3, J4. Use of circlip pliers: Inner ring, straight for internal circlip : 12 25, 19 60, 40 100, 85 140 mm Tip : 1-3, 1-8, 2-3, 3-2 mm maximum overall length: 135, 180, 225, 320 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.