
CleverDrill Stub Drill, Sizes: 1-10 mm
Mfr # 113515 1-10
Zoro # G314373903
product price: $61.95
/eaKey Features
Number of Flutes
2
Material
HSS
Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Shank Type
Plain Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
113515 1-10
Zoro #
G314373903
UPC #
-
Country of Origin
Korea, Republic of
Details
Item
Jobber drill
Number of Flutes
2
Material
HSS
Finish
Uncoated
Drill Bit Point Angle
118 Degrees
Shank Type
Plain Shank
Number of Pieces
19
Description
Composed of stub drills No. 113006. Sturdy drills for all standard applications. Improved spot drilling behavior due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-colored tempered helical flutes. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 1 10 mm Number of drills: 19 Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.