Zoro Homepage

Club Hammer, Head Weight: 1.25 kg

  • Mfr # 751055 1,25

  • Zoro # G714500862


product price: $25.49
/ea

Key Features

Handle Material
Hickory wood
Material
Special tool steel
Handle Length
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751055 1,25
Zoro #
G714500862
UPC #
-
Country of Origin
India

Dimensions

Handle Length
260 mm

Details

Item
Hammer
Head Weight
1.25 kg
Handle Material
Hickory wood
Material
Special tool steel

Description

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished. Standard: DIN 6475 Material: Special tool steel. Handle length: 260 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.