Zoro Homepage

Combination Face Mill Adapter, Form A, BT 40 Short, Clamping Diameter: 22mm

  • Mfr # 302897 22

  • Zoro # G414776475


product price: $88.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302897 22
Zoro #
G414776475
UPC #
-
Country of Origin
India

Description

Taper shank, spigots, and contact surfaces ground on collar. All shanks fine bead blasted. Balancing quality G6.3 / 18-000 rpm. Form A. Application: With drive key for face mills with longitudinal slot, e.g. DIN 841. With drive ring for face mills with crosswise slot DIN 1880 and cutter heads DIN 1830. Supplied with: Drive key, face mill drive ring, and lock screw. Optional extras: Pull studs PS No. 308760 308802. Special toggle wrench No. 309840. Note: Internal cooling available only with suitable tightening screw No. 309861. Overhang dimension A: 55 mm External Dia D: 40 mm Spare milling cutter lock screw No. 309860 / 309861: 22 Spare drive ring No. 309870: 22 Suitable toggle wrench No. 309840: 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.