Zoro Homepage
This item is Discontinued.
Holex Combination Face Mill Adapter, SK 50, Projection: 55, Clamping Diameter: 32mm 302515 32

Combination Face Mill Adapter, SK 50, Projection: 55, Clamping Diameter: 32mm (Discontinued)

  • Mfr # 302515 32
  • Zoro # G514776481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302515 32
Zoro #
G514776481
UPC #
-
Country of Origin
China

Description

Internal thread for manual clamping. Application: With drive key for milling cutters with longitudinal groove, e.g. DIN 841. With face mill drive ring for milling cutters with transverse slots-DIN 1880. Supplied with: Drive key, face mill drive ring, and lock screw. Optional extras: Special toggle wrench No. 309840. Concentricity: 6 um Overhang dimension A: 55 mm Overall length L: 206 mm Milling mandrel length L3 with drive ring: 24 mm Milling mandrel length L4: 38 mm Thread M: M24 Spare milling cutter lock screw No. 309860 / 309861: 32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.