
Combination Pliers, 2-Component Grips, Overall Length: 180 mm
Mfr # 701515 180
Zoro # G014419505
product price: $26.25
/eaKey Features
Standards
DIN ISO 5746
Finish
Bright Finish
Material
Special tool steel
Overall Length
180 mm
Jaw Characteristics
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701515 180
Zoro #
G014419505
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
180 mm
Details
Handle Type
2-component grip
Item
Multi-function pliers
Standards
DIN ISO 5746
Finish
Bright Finish
Material
Special tool steel
Jaw Characteristics
Serrated
Cutting Capacity of Hard Wire
3.4 mm (Medium Hard Wire) - 2.2 mm (Hard Wire)
Description
Serrated jaws. Cutting edges additionally induction hardened approx. 60 HRC. Jaws bright finished, handles with multi-component covering. Standard: DIN ISO 5746. Material: Special tool steel. Cutting capacity hard wire up to : 2.2 mm Cutting capability medium hard wire up to : 3.4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.