Zoro Homepage

Combination Pliers, Bright Finish, Overall Length: 160 mm

  • Mfr # 701520 160

  • Zoro # G314419557


product price: $19.59
/ea

Key Features

Handle Type
Plastic Coated
Finish
Bright Finish
Material
Special tool steel
Standards
DIN ISO 5746
Overall Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701520 160
Zoro #
G314419557
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm

Details

Handle Type
Plastic Coated
Finish
Bright Finish
Material
Special tool steel
Standards
DIN ISO 5746
Item
Multi-function pliers
Cutting Capacity of Hard Wire
3.1 mm (Medium Hard Wire) - 2 mm (Hard Wire)
Jaw Characteristics
Serrated

Description

Serrated jaws. Cutting edges additionally induction hardened approx. 60 HRC. Jaws bright finished, plastic coated handles. Standard: DIN ISO 5746. Material: Special tool steel. Cutting capacity hard wire up to : 2 mm Cutting capability medium hard wire up to : 3.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.