Zoro Homepage

Combination Pliers, Bright Finish, Overall Length: 200 mm

  • Mfr # 701520 200

  • Zoro # G014419512


product price: $23.55
/ea

Key Features

Handle Type
Plastic Coated
Overall Length
200 mm
Material
Special tool steel
Standards
DIN ISO 5746
Finish
Bright Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701520 200
Zoro #
G014419512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm

Details

Handle Type
Plastic Coated
Item
Multi-function pliers
Material
Special tool steel
Standards
DIN ISO 5746
Finish
Bright Finish
Cutting Capacity of Hard Wire
3.8 mm (Medium Hard Wire)
Jaw Characteristics
Serrated

Description

Serrated jaws. Cutting edges additionally induction hardened approx. 60 HRC. Jaws bright finished, plastic coated handles. Standard: DIN ISO 5746. Material: Special tool steel. Cutting capacity hard wire up to : 2.5 mm Cutting capability medium hard wire up to : 3.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.