Zoro Homepage

Combination Socket End Wrench, 12 mm

  • Mfr # 621500 12

  • Zoro # G014371957


product price: $34.45
/ea

Key Features

Material
Chrome vanadium steel, chrome-plated.
Open jaw height
7 mm
Head Diameter
17.8 mm
Manufacturing process
Drop Forged
Movable head
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621500 12
Zoro #
G014371957
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
12 mm
Open jaw height
7 mm
Head Diameter
17.8 mm

Details

Item
Bi-hex socket
Material
Chrome vanadium steel, chrome-plated.
Manufacturing process
Drop Forged
Movable head
180 Degrees

Description

Drop-forged, close-tolerance jaw width, equal at each end. Socket can be swivelled approx. 180 Deg. Material: Chrome vanadium steel, chrome-plated. Wrench length: 191 mm Jaw width: 25.2 mm Head : 17.8 mm Open jaw height: 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.