
Combination Socket End Wrench, 17 mm
Mfr # 621500 17
Zoro # G614371937
product price: $41.95
/eaKey Features
Material
Chrome vanadium steel, chrome-plated.
Movable head
180 Degrees
Head Diameter
23.8 mm
Open jaw height
8 mm
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621500 17
Zoro #
G614371937
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Head Size
17 mm
Head Diameter
23.8 mm
Open jaw height
8 mm
Details
Item
Bi-hex socket
Material
Chrome vanadium steel, chrome-plated.
Movable head
180 Degrees
Manufacturing process
Drop Forged
Description
Drop-forged, close-tolerance jaw width, equal at each end. Socket can be swivelled approx. 180 Deg. Material: Chrome vanadium steel, chrome-plated. Wrench length: 234 mm Jaw width: 36.6 mm Head : 23.8 mm Open jaw height: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.