
Combination Wrench, 15 Deg, Chrome-Plated, 32 mm
Mfr # 613950 32
Zoro # G214387345
product price: $31.99
/eaKey Features
Material
Chrome vanadium steel
Finish
Chrome Plated
Head Offset Angle
15 Degrees
Maximum Jaw Height h
14 mm
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613950 32
Zoro #
G214387345
UPC #
-
Country of Origin
India
Dimensions
Head Size
32 mm
Maximum Jaw Height h
14 mm
Maximum Ring Height h2
21 mm
Details
Material
Chrome vanadium steel
Finish
Chrome Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. wrench length L: 360 mm maximum jaw height h1: 14 mm maximum ring height h2 max: 21 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.