
Combination Wrench, 15 Deg, Chrome-Plated, 36 mm
Mfr # 613950 36
Zoro # G414387435
product price: $58.65
/eaKey Features
Overall Length
400 mm
Material
Chrome vanadium steel
Finish
Chrome Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613950 36
Zoro #
G414387435
UPC #
-
Country of Origin
India
Dimensions
Overall Length
400 mm
Head Size
36 mm
Maximum Ring Height h2
24 mm
Details
Material
Chrome vanadium steel
Finish
Chrome Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. wrench length L: 400 mm maximum jaw height h1: 15 mm maximum ring height h2 max: 24 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.