Zoro Homepage

Combination Wrench, 15 Deg, Chrome-Plated, 5 mm

  • Mfr # 613950 5

  • Zoro # G814387745


product price: $8.79
/ea

Key Features

Material
Chrome vanadium steel
Finish
Chrome Plated
Head Offset Angle
15 Degrees
Maximum Jaw Height h
4 mm
Maximum Ring Height h2
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613950 5
Zoro #
G814387745
UPC #
-
Country of Origin
India

Dimensions

Head Size
5 mm
Maximum Jaw Height h
4 mm
Maximum Ring Height h2
6 mm

Details

Material
Chrome vanadium steel
Finish
Chrome Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. wrench length L: 100 mm maximum jaw height h1: 4 mm maximum ring height h2 max: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.