Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Holex Combination Wrench, 15 Deg, Chrome Vanadium Steel, 32 mm 613900 32

Combination Wrench, 15 Deg, Chrome Vanadium Steel, 32 mm (Discontinued)

  • Mfr # 613900 32
  • Zoro # G114387506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613900 32
Zoro #
G114387506
UPC #
-
Country of Origin
India

Dimensions

Overall Length
360 mm
Head Size
32 mm
Maximum Ring Height h2
21 mm

Details

Material
Chrome vanadium steel
Finish
Phosphated
Head Offset Angle
15 Degrees

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, phosphated. wrench length L: 360 mm maximum jaw height h1: 14 mm maximum ring height h2 max: 21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.