Zoro Homepage

Combination wrench- chrome-plated- Width across flats: 17mm

  • Mfr # 613950 17

  • Zoro # G009573298


product price: $10.99
/ea

Key Features

Overall Length
210 mm
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Head Offset Angle
15°
Width Across Flats
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613950 17
Zoro #
G009573298
UPC #
4045197159830
Country of Origin
India

Dimensions

Overall Length
210 mm
Head Size
17 mm
Width Across Flats
17 mm
Maximum Jaw Height
8 mm
Maximum Ring Height
13 mm

Details

Item
Wrench
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Head Offset Angle
15°
Method of Construction
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 210 mm maximum jaw height h1: 8 mm maximum ring height h2 max: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.