Zoro Homepage

Combination wrench- chrome-plated- Width across flats: 24mm

  • Mfr # 613950 24

  • Zoro # G409573317


product price: $20.69
/ea

Key Features

Overall Length
280 mm
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Head Offset Angle
15°
Maximum Ring Height
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613950 24
Zoro #
G409573317
UPC #
4045197159885
Country of Origin
India

Dimensions

Overall Length
280 mm
Head Size
24 mm
Maximum Ring Height
16 mm
Maximum Jaw Height
12 mm
Width Across Flats
24 mm

Details

Item
Wrench
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Head Offset Angle
15°
Method of Construction
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 280 mm maximum jaw height h1: 12 mm maximum ring height h2 max: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.