Zoro Homepage

Combination wrench- imperial- chrome-plated- Width across flats: 1in

  • Mfr # 613970 1

  • Zoro # G309573349


product price: $29.49
/ea

Key Features

Overall Length
291 mm
Finish
Chrome Plated
Head Offset Angle
15°
Width Across Flats
1 in
Maximum Jaw Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613970 1
Zoro #
G309573349
UPC #
4045197550750
Country of Origin
India

Dimensions

Overall Length
291 mm
Head Size
1 in
Width Across Flats
1 in
Maximum Jaw Height
12 mm
Maximum Ring Height
16 mm

Details

Item
Wrench
Finish
Chrome Plated
Head Offset Angle
15°

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel- chrome-plated. wrench length L: 291 mm maximum jaw height h1: 12 mm maximum ring height h2 max: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.