Zoro Homepage

Combination Wrench, Long, 15 Deg, 20 mm

  • Mfr # 614900 20

  • Zoro # G614386757


product price: $17.25
/ea

Key Features

Overall Length
290 mm
Material
Chrome vanadium steel
Finish
Chrome-Plated
Head Offset Angle
15 Degrees
Maximum Ring Height h2
13.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614900 20
Zoro #
G614386757
UPC #
-
Country of Origin
India

Dimensions

Overall Length
290 mm
Head Size
20 mm
Maximum Ring Height h2
13.1 mm

Details

Material
Chrome vanadium steel
Finish
Chrome-Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. wrench length L: 290 mm maximum jaw height h1: 9 mm maximum ring height h2 max: 13.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.