
Combination Wrench, Long, 15 Deg, 22 mm
Mfr # 614900 22
Zoro # G414386889
product price: $20.49
/eaKey Features
Overall Length
314 mm
Material
Chrome vanadium steel
Finish
Chrome-Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614900 22
Zoro #
G414386889
UPC #
-
Country of Origin
India
Dimensions
Overall Length
314 mm
Head Size
22 mm
Maximum Ring Height h2
14.2 mm
Details
Material
Chrome vanadium steel
Finish
Chrome-Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. wrench length L: 314 mm maximum jaw height h1: 9.5 mm maximum ring height h2 max: 14.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.