
Combination Wrench, Long, 15 Deg, 30 mm
Mfr # 614900 30
Zoro # G614386993
product price: $36.29
/eaKey Features
Overall Length
424 mm
Material
Chrome vanadium steel
Finish
Chrome-Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614900 30
Zoro #
G614386993
UPC #
-
Country of Origin
India
Dimensions
Overall Length
424 mm
Head Size
30 mm
Maximum Ring Height h2
20 mm
Details
Material
Chrome vanadium steel
Finish
Chrome-Plated
Head Offset Angle
15 Degrees
Manufacturing process
Drop Forged
Description
Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. wrench length L: 424 mm maximum jaw height h1: 13.2 mm maximum ring height h2 max: 20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.