Zoro Homepage
This item is Discontinued.
Holex Combination Wrench Set, 19 Pc, 5.5 mm to 24 mm 613910 19

Combination Wrench Set, 19 Pc, 5.5 mm to 24 mm (Discontinued)

  • Mfr # 613910 19
  • Zoro # G114387230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613910 19
Zoro #
G114387230
UPC #
-
Country of Origin
India

Details

Number of Pieces
19
Finish
Phosphated
Material
Chrome vanadium steel
Ring setting
15 Degrees

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, phosphated. Supplied with: 1 each combination wrench No. 613900: Size 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.