Zoro Homepage

Combination Wrench Set, Long, 9 Pc, 10 mm to 24 mm

  • Mfr # 614910 9

  • Zoro # G214387314


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614910 9
Zoro #
G214387314
UPC #
-
Country of Origin
India

Details

Number of Pieces
9

Description

Drop-forged. With close tolerance jaw width. With oval shaft. Standard: DIN 3113 A / ISO 3318 / ISO 7738 Material: Chrome vanadium steel, chrome-plated. Supplied with: 1 each combination wrench No. 614900: Size 10, 13, 16, 17, 18, 19, 21, 22, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.