Zoro Homepage

Compound Action Revolving Punch Pliers, 2 mm - 4.5 mm Punches

  • Mfr # 831550

  • Zoro # G114419573


product price: $32.19
/ea

Key Features

Overall Length
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831550
Zoro #
G114419573
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
250 mm

Details

Item
Punching tool

Description

Strong pressed steel shanks with rotating wheel and lock. With 6 different hollow punches 2.0, 2.5, 3.0, 3.5, 4.0 and 4.5 mm. 70 % less force required due to efficient leverage. Ergonomically shaped plastic grips. Note: For soft materials such as leather use an underlay to avoid damage when a lot of pressure is applied. overall length: 250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.