
Conical Abrasive Roll, 80 Grit, Size: 10 mm
Mfr # 553890 10X25
Zoro # G414555490
product price: $2.85
/eaSold in multiples of 50 for $142.50
Key Features
Abrasive Material
Standard Aluminium Oxide
Grade
Medium
Grit
80
Diameter
10 mm
Sander roller form
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553890 10X25
Zoro #
G414555490
UPC #
-
Country of Origin
Poland
Dimensions
Diameter
10 mm
Sander roller length
25 mm
Sander roller Diameter
10 mm
Details
Item
Abrasive roll
Abrasive Material
Standard Aluminium Oxide
Grade
Medium
Grit
80
Sander roller form
Conical
Maximum Speed
26000 RPM
Description
Abrasive roll consisting of wound abrasive cloth with Aluminium Oxide A. Conical shape for restricted places. Suitable for: Abrasive roll holder No. 553835. Suitable for: Holder mounting x overall length: 3x63 Grinding medium code: A maximum speed: 26000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.