Zoro Homepage

Conical Abrasive Roll, 80 Grit, Size: 13 mm

  • Mfr # 553890 13X38

  • Zoro # G714555558


product price: $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

Abrasive Material
Standard Aluminium Oxide
Grade
Medium
Grit
80
Diameter
13 mm
Sander roller Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553890 13X38
Zoro #
G714555558
UPC #
-
Country of Origin
Poland

Dimensions

Diameter
13 mm
Sander roller Diameter
13 mm
Sander roller length
38 mm

Details

Item
Abrasive roll
Abrasive Material
Standard Aluminium Oxide
Grade
Medium
Grit
80
Sander roller form
Conical
Maximum Speed
26000 RPM

Description

Abrasive roll consisting of wound abrasive cloth with Aluminium Oxide A. Conical shape for restricted places. Suitable for: Abrasive roll holder No. 553835. Suitable for: Holder mounting x overall length: 3x70 Grinding medium code: A maximum speed: 26000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.