
Conical Abrasive Sleeve, 40 Grit, Size: 29 mm
Mfr # 553850 29X30
Zoro # G514554683
product price: $1.75
/eaSold in multiples of 50 for $87.50
Key Features
Abrasive Material
Standard Aluminium Oxide
Grade
Coarse
Size
29 mm
Largest Sleeve Diameter
29 mm
Sleeve shape
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553850 29X30
Zoro #
G514554683
UPC #
-
Country of Origin
Poland
Dimensions
Size
29 mm
Largest Sleeve Diameter
29 mm
Sleeve width
30 mm
Details
Item
Abrasive sleeve
Abrasive Material
Standard Aluminium Oxide
Grade
Coarse
Grit
40
Sleeve shape
Conical
Description
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Aluminium Oxide A for general-purpose grinding work. The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily twist in the direction of slots when fitting/removing. Only compatible with abrasive sleeve holders. Application: Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material even at sharp edges. Suitable for: Abrasive sleeve holder No. 553830. Grinding medium code: A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.