
Conical Abrasive Sleeve Holder
Mfr # 553830 20X63
Zoro # G814554727
product price: $16.65
/eaSold in multiples of 5 for $83.25
Key Features
Shank Diameter
6 mm
Head length
63 mm
Smallest Diameter
14 mm
Backing material
Resilient Rubber Body
Shape description
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553830 20X63
Zoro #
G814554727
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
20 mm
Shank Diameter
6 mm
Head length
63 mm
Smallest Diameter
14 mm
Head Diameter
5 mm
Largest Diameter
20 mm
Details
Item
Tool sleeve carrier
Backing material
Resilient Rubber Body
Shape description
Conical
Maximum Speed
21000 RPM
Description
Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity. smallest : 14 mm maximum speed: 21000 min-1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.