Zoro Homepage

Conical Abrasive Sleeve Holder

  • Mfr # 553830 29X30

  • Zoro # G614554811


product price: $15.35
/ea
Sold in multiples of 5 for $76.75

Key Features

Backing material
Resilient Rubber Body
Maximum Speed
21000 RPM
Shank Diameter
6 mm
Head length
30 mm
Largest Diameter
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553830 29X30
Zoro #
G614554811
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
29 mm
Shank Diameter
6 mm
Head length
30 mm
Largest Diameter
29 mm
Head Diameter
5 mm
Smallest Diameter
22 mm

Details

Item
Tool sleeve carrier
Backing material
Resilient Rubber Body
Maximum Speed
21000 RPM
Shape description
Conical

Description

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity. smallest : 22 mm maximum speed: 21000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.