Zoro Homepage

Conical Abrasive Sleeve Holder

  • Mfr # 553830 36X60

  • Zoro # G914554788


product price: $19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Head Diameter
5 mm
Shape description
Conical
Head length
60 mm
Smallest Diameter
22 mm
Largest Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553830 36X60
Zoro #
G914554788
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
36 mm
Head Diameter
5 mm
Head length
60 mm
Smallest Diameter
22 mm
Largest Diameter
36 mm
Shank Diameter
6 mm

Details

Item
Tool sleeve carrier
Shape description
Conical
Maximum Speed
13500 RPM
Backing material
Resilient Rubber Body

Description

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity. smallest : 22 mm maximum speed: 13500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.