
Corner Pipe Wrench light version, Pipe Diameter: 1.5 inch
Mfr # 810400 1.1/2
Zoro # G314386156
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Overall Length
425 mm
Jaw Capacity
59 mm
Pipe Diameter
1-1/2 in
Material
Chrome vanadium steel
Hardening Type
Induction Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810400 1.1/2
Zoro #
G314386156
UPC #
-
Country of Origin
China
Dimensions
Overall Length
425 mm
Pipe Diameter
1-1/2 in
Details
Item
Pipe wrench and water pump pliers
Jaw Capacity
59 mm
Material
Chrome vanadium steel
Hardening Type
Induction Hardened
Jaw Angle
45°
Pipe Capacity
1.5 in
Description
Swedish design, with slim 45 Deg offset jaw. Fully forged with captive adjustment nut. Material: Chrome vanadium steel, quenched and tempered, jaws induction hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.