
Corner Pipe Wrench light version, Pipe Diameter: 2 inch
Mfr # 810400 2
Zoro # G314385951
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Overall Length
560 mm
Jaw Capacity
76 mm
Jaw Angle
45°
Pipe Capacity
2 in
Hardening Type
Induction Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810400 2
Zoro #
G314385951
UPC #
-
Country of Origin
China
Dimensions
Overall Length
560 mm
Pipe Diameter
2 in
Details
Item
Pipe wrench and water pump pliers
Jaw Capacity
76 mm
Jaw Angle
45°
Pipe Capacity
2 in
Hardening Type
Induction Hardened
Material
Chrome vanadium steel
Description
Swedish design, with slim 45 Deg offset jaw. Fully forged with captive adjustment nut. Material: Chrome vanadium steel, quenched and tempered, jaws induction hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.