
Corner Pipe Wrench with S-form Jaws, Pipe Diameter: 1 inch
Mfr # 810500 1
Zoro # G914385962
product price: $73.15
/eaKey Features
Overall Length
320 mm
Jaw Capacity
45 mm
Handle Type
Coated with non-slip plastic
Pipe Capacity
1 in
Manufacturing Process
Forged Throughout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810500 1
Zoro #
G914385962
UPC #
-
Country of Origin
China
Dimensions
Overall Length
320 mm
Pipe Diameter
1 in
Details
Item
Pipe wrench and water pump pliers
Jaw Capacity
45 mm
Handle Type
Coated with non-slip plastic
Pipe Capacity
1 in
Manufacturing Process
Forged Throughout
Jaw Angle
45°
Material
Chrome vanadium steel
Hardening Type
Induction Hardened
S-Jaw
Yes
Swedish Profile
Yes
Description
Swedish design, slim, specially formed jaws, self-tightening, offset 45 Deg. Fully forged with captive adjustment nut. HOLEX with S-form jaws for 3-point pipe support. Handles with non-slip plastic coating. Material: Chrome vanadium steel, quenched and tempered, jaws induction hardened. Handles painted, jaws bright.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.