
Corner Pipe Wrench with S-form Jaws, Pipe Diameter: 1.1/2 inch
Mfr # 810600 1.1/2
Zoro # G614385965
product price: $83.89
/ea
Free Shipping & Returns
Key Features
Overall Length
420 mm
Jaw Capacity
63 mm
S-Jaw
Yes
Jaw Angle
45°
Swedish Profile
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810600 1.1/2
Zoro #
G614385965
UPC #
-
Country of Origin
China
Dimensions
Overall Length
420 mm
Pipe Diameter
1-1/2 in
Details
Item
Pipe wrench and water pump pliers
Jaw Capacity
63 mm
S-Jaw
Yes
Jaw Angle
45°
Swedish Profile
Yes
Manufacturing Process
Forged Throughout
Material
Chrome vanadium steel
Hardening Type
Induction Hardened
Pipe Capacity
1.5 in
Description
Swedish design, slim, specially formed jaws, self-tightening, offset 45 Deg. Fully forged with captive adjustment nut. HOLEX with S-form jaws for 3-point pipe support. economy version. Material: Chrome vanadium steel, quenched and tempered, jaws induction hardened. Handles painted, jaws bright.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.