Zoro Homepage

Corner Pipe Wrench with S-form Jaws, Pipe Diameter: 2 inch

  • Mfr # 810500 2

  • Zoro # G814386052


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
560 mm
Jaw Capacity
80 mm
Handle Type
Coated with non-slip plastic
S-Jaw
Yes
Hardening Type
Induction Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810500 2
Zoro #
G814386052
UPC #
-
Country of Origin
China

Dimensions

Overall Length
560 mm
Pipe Diameter
2 in

Details

Item
Pipe wrench and water pump pliers
Jaw Capacity
80 mm
Handle Type
Coated with non-slip plastic
S-Jaw
Yes
Hardening Type
Induction Hardened
Pipe Capacity
2 in
Swedish Profile
Yes
Manufacturing Process
Forged Throughout
Material
Chrome vanadium steel
Jaw Angle
45°

Description

Swedish design, slim, specially formed jaws, self-tightening, offset 45 Deg. Fully forged with captive adjustment nut. HOLEX with S-form jaws for 3-point pipe support. Handles with non-slip plastic coating. Material: Chrome vanadium steel, quenched and tempered, jaws induction hardened. Handles painted, jaws bright.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.