
Corner Turning Tool, Cranked, Right-Hand, HSS-E, Shank Square: 12 mm
Mfr # 296750 12
Zoro # G814913616
product price: $54.19
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
296750 12
Zoro #
G814913616
UPC #
-
Country of Origin
China
Details
Item
Turning Tool
Shank Square
12 mm
Description
All dimensions welded. Application: Universally applicable, medium cutting speeds. HSS/E On all lathes in one-off and volume production. These turning tools have a high cutting performance and carry a low risk of fracture, even at large cutting depths, interrupted machining, or when cutting high strength materials. Overall length: 110 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.