Zoro Homepage

Countersink, 3 Flutes, 90 Deg, 6.3 mm

  • Mfr # 150180 6,3

  • Zoro # G411460537


product price: $20.39
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
5 mm
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150180 6,3
Zoro #
G411460537
UPC #
-
Country of Origin
Germany

Dimensions

Body Dia.
6.3 mm
Shank Dia.
5 mm
Overall Length
45 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish - Machining
TiN
Standard
DIN 335 C
Shank Type
Plain shank with h9
Shank Tolerance
h9
Color Ring
Green

Description

Countersink, 3 Flutes, 90 Deg, 6.3 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. Economy version- improved performance due to coating. Application: High precision countersinks for chatter-free countersinking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.