Zoro Homepage

Cup Brush, 0.35 mm Steel Wire, 65 mm

  • Mfr # 572050 65XM14

  • Zoro # G314387542


product price: $9.79
/ea

Key Features

Max RPM.
12500 RPM
Brush Dia.
65 mm
Trim Length
20 mm
Bristle Material
Steel wire
Thread
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572050 65XM14
Zoro #
G314387542
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
65 mm
Trim Length
20 mm
Bristle thickness
0.35 mm

Details

Max RPM.
12500 RPM
Item
Cup brush
Bristle Material
Steel wire
Thread
M14

Description

Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance. Application: Specially to accept angle grinders. With M14 internal thread. Brush D1: 65 mm Length of brush section H1: 20 mm Safety support ring: no maximum speed: 12500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.