Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Brush, 0.50 mm Steel Wire, 125 mm

  • Mfr # 572103 125XM14

  • Zoro # G614387372


product price: $33.79
/ea

Key Features

Max RPM.
6500 RPM
Brush Dia.
125 mm
Trim Length
25 + 15 mm
Bristle Material
Steel wire
Bristle thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572103 125XM14
Zoro #
G614387372
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
125 mm
Trim Length
25 + 15 mm
Bristle thickness
0.5 mm

Details

Max RPM.
6500 RPM
Bristle Material
Steel wire
Item
Cup brush
Thread
M14
Safety support ring
yes

Description

Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance. With safety support ring, after removal other bristle heights are available. Application: Specially to accept angle grinders. With M14 internal thread. Brush D1: 125 mm Length of brush section H1: 25 + 15 mm Safety support ring: yes maximum speed: 6500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.