Zoro Homepage

Cup Brush, 0.50 mm Steel Wire, 90 mm

  • Mfr # 572103 90XM14

  • Zoro # G314387382


product price: $17.59
/ea

Key Features

Max RPM.
11500 RPM
Brush Dia.
90 mm
Trim Length
22 mm
Bristle Material
Steel wire
Bristle thickness
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572103 90XM14
Zoro #
G314387382
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
90 mm
Trim Length
22 mm
Bristle thickness
0.5 mm

Details

Max RPM.
11500 RPM
Bristle Material
Steel wire
Item
Cup brush
Thread
M14

Description

Smooth steel wire, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance. Application: Specially to accept angle grinders. With M14 internal thread. Brush D1: 90 mm Length of brush section H1: 22 mm Safety support ring: no maximum speed: 11500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.