Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup Brush, Steel Wire, 60 mm

  • Mfr # 573005 60

  • Zoro # G514387762


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Max RPM.
12000 RPM
Brush Dia.
65 mm
Trim Length
20 mm
Bristle Material
Steel wire
Thread
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573005 60
Zoro #
G514387762
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
65 mm
Trim Length
20 mm
Bristle thickness
0.35 mm

Details

Max RPM.
12000 RPM
Item
Cup brush
Bristle Material
Steel wire
Thread
M14

Description

Waved wire firmly crimped into the steel body. For use on angle grinders and on stationary machines. With M14 internal thread. With M14 internal thread. Application: Very well suited for brushing surfaces, deburring, removing rust, polishing, removing paint, primer, varnish, scale etc. Brush D1: 65 mm Length of brush section H1: 20 mm maximum speed: 12000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.