
Cup Brush, Steel Wire, 80 mm
Mfr # 573005 80
Zoro # G214387710
product price: $14.15
/eaKey Features
Brush Dia.
85 mm
Bristle Material
Steel wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573005 80
Zoro #
G214387710
UPC #
-
Country of Origin
China
Dimensions
Brush Dia.
85 mm
Details
Bristle Material
Steel wire
Item
Cup brush
Description
Waved wire firmly crimped into the steel body. For use on angle grinders and on stationary machines. With M14 internal thread. Application: Very well suited for brushing surfaces, deburring, removing rust, polishing, removing paint, primer, varnish, scale etc. Brush D1: 85 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.