Zoro Homepage

Cupped flap wheel A, 60 grit, Head diameterxhead width: 60X40mm

  • Mfr # 555000 60X40

  • Zoro # G511499802


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Shank Size
6 mm
Overall Diameter
60 mm
Flap Width
40 mm
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555000 60X40
Zoro #
G511499802
UPC #
-
Country of Origin
Germany

Dimensions

Shank Size
6 mm
Overall Diameter
60 mm
Flap Width
40 mm

Details

Item
Flap wheel
Abrasive Material
Aluminum Oxide
Grit
60
Maximum Operating Speed
12,000 RPM
Operating Speed (RPM)
8000 rpm
Grinding Medium Code
A

Description

Cupped flap wheel A, 60 grit, Head diameterxhead width: 60X40mm. Version: Flap strips bonded on to the shank of the tool. Cup shaped strip arrangement around the shank of the tool- with recessed core. Shank Dia 6 mm. Application: Primarily for finish grinding and polishing tasks on larger radii in tool and mold making- for vessel and machine fabrication. The abrasive strips adapt to the contours of the component. Particularly suitable for peripheral and internal face grinding. Grinding medium code: A Shank Dia: 6 mm recommended speed: 8000 min-1 maximum speed: 12000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.