Zoro Homepage

Cutter Knife with Fold-Away Blade, Overall Length: 165 mm

  • Mfr # 844895 165

  • Zoro # G514500963


product price: $25.99
/ea

Key Features

Number of Blades Included
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844895 165
Zoro #
G514500963
UPC #
-
Country of Origin
China

Dimensions

Overall Length
165 mm

Details

Item
Cutter knives
Number of Blades Included
6

Description

Sturdy cutter knife for trapezoidal blades exchangeable. Blade folds away, reducing the risk of injury. With comfortable plastic handle, storage for spare blades and belt clip. Thumb-pad on handle for application of maximum pressure. Supplied with: With 5 spare blades. Note: Suitable spare blades No. 844715 size 10 and No. 844745 size 10. length when folded away: 97 mm overall length: 165 mm Number of blades: 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.