
Cutting disc, 115 mm Dia, 2 mm Thick, 22.23 mm Arbor Hole Size, Aluminum Oxide, Pro Series
Mfr # 563500 115
Zoro # G014555630
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
Key Features
Overall Diameter
115 mm
Overall Thickness
2 mm
Connector Size
22.23 mm
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
563500 115
Zoro #
G014555630
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Diameter
115 mm
Overall Thickness
2 mm
Connector Size
22.23 mm
Bore Diameter
22.23 mm
For Material Thicknesses
6 mm
Details
Item
Cutting disc
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Pro
Maximum Operating Speed
13300 RPM
Specification
A30Q-BF
Grinding media
Standard Aluminium Oxide
Shape description
Depressed Centre
Propulsive equipment
Angle grinder
Recommended Approach Angle
90 °
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Description
Universal cutting disc for steel and stainless steel. Easy-cutting and stable. Application: For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc. Specification: A30Q-BF. Note: The disc thickness should be at least 20% of the material thickness to be cut. maximum circumferential speed: 80 m/s Shape description: depressed Center Bore : 22.23 mm Shape description: depressed Center Disc thickness: 2 mm Bore : 22.23 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.